Motion
R3130
20v Ratchet Wrench - 3/8 in Drive Size, Variable Speed
MI ITEM #05596709
MFR #R3130
Price$510.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20v Ratchet Wrench - 3/8 in Drive Size, Variable Speed
MI ITEM #05596709
MFR #R3130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$510.05/each

Specifications

Dimensions

  • Drive Size
    3/8 in

Details

  • Manufacturer Upc Number
    663024006290
  • Maximum Speed
    225 rpm
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • UPC_NO
    663024006290
  • Variable Speed
    Variable Speed

Overview

Mfr description
R3130 3/8IN 20V RATCHET WRENCH 54FT-LB
  • Reliable: The Ingersoll Rand name is known for high quality tools that withstand the test of time, and the 20V cordless ratchet wrench exceeds all expectations
  • Comfortable: The composite housing allows for increased comfort and added insulation from cold, making this ratchet wrench easy to use over long periods of time
  • Powerful Reach: This cordless ratchet provides the same power you’d expect from an air-driven tool in a convenient, easy-to-use package
  • Maximum Control: The variable speed trigger actuation of the 20V gives you maximum control of the tool for increased safety
  • Proven engineered head is the same durable ratchet head used in our air-powered ratchet, so it stands up to the toughest professional use
  • All-metal gear train is robust, durable and optimized for maximum power and efficiency
  • Variable-speed switch with electronic brake provides maximum control of this cordless ratchet wrench and increases safety-depress trigger, drive stops spinning
  • High-power, long-life motor offers optimal performance and durability of this cordless ratchet wrench
  • Ergonomic handle and comfort grip offers the same reach as an air ratchet
  • igh-power, extended-life 20-volt lithium-ion battery is compatible across many IQV20 Series cordless tools
  • Steel frame is designed to be strong and durable, to protect the interior components of this cordless ratchet wrench
  • Unique slim-line design provides easy access in tight spots; where you can get your arm, you can get your cordless ratchet wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought