Motion
PAK743
Spill Tray - 17.88 x 25.75 x .7 in, Material: Polyethylene, Absorbent Capacity: 1.63 gal
Mi Item #05596710
MFR #PAK743
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Tray - 17.88 x 25.75 x .7 in, Material: Polyethylene, Absorbent Capacity: 1.63 gal
Mi Item #05596710
MFR #PAK743

Mfr description
PAK743-WH TRAYS
  • Light-colored, flat-bottom design makes it easy to see screws, springs and other small parts
  • All-poly construction resists most chemicals; will not rust or corrode
  • Rotationally molded spill tray is ideal for applications that would compromise injected or thermoformed trays
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    17.88 x 25.75 x .7 in

Details

  • Absorbent Capacity Per Package
    1.63 gal (US)
  • Container Material
    Polyethylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)