Motion
PF3W520-N03-1TN-R

SMC CORP OF AMERICA
PF3W520-N03-1TN-R

Flow Switche - PF3W Series
Mi Item #05596724
MFR #PF3W520-N03-1TN-R
Price$575.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF3W520-N03-1TN-R

Flow Switche - PF3W Series
Mi Item #05596724
MFR #PF3W520-N03-1TN-R

Mfr description
PF3W520-N03-1TN-R 3-COLOR DIGITAL FLOW
  • Flow ranges (lpm): 0.5-4, 2-16, 5-40, 10-100, 50-250
  • Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2 (flow range dependent)
  • Temperature rating: 0-90°C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$575.03/each

Specifications

Dimensions

  • Weight
    0.80 lbs

Details

  • Country of Origin
    JP
  • Mounting Type
    Bracket Mount
  • Product Type
    Flow Switches
  • Series
    PF3W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)