Motion
SZ3260R-5NLOZ-C4-Q

SMC CORP OF AMERICA
SZ3260R-5NLOZ-C4-Q

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Manifold, One-touch fitting for 4 mm
Mi Item #05596755
MFR #SZ3260R-5NLOZ-C4-Q
Price$74.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SZ3260R-5NLOZ-C4-Q

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Manifold, One-touch fitting for 4 mm
Mi Item #05596755
MFR #SZ3260R-5NLOZ-C4-Q

Mfr description
SZ3260R-5NLOZ-C4-Q
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.77/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 4 mm

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Piping Type
    Manifold
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)