Motion
81222-TV
Thrust Bearing - Single-Direction, 110 mm ID, 160 mm OD, Plastic Cage
MI ITEM #05596971
MFR #81222-TV
Price$2,889.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Single-Direction, 110 mm ID, 160 mm OD, Plastic Cage
MI ITEM #05596971
MFR #81222-TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,889.43/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    160 mm
  • Weight
    5.148 lbs

Details

  • Cage Material
    Plastic
  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Series
    812
  • Thrust Bearing Type
    Single-Direction

Overview

Mfr description
81222-TV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought