Motion
3-7/16 RTL HI-CAPACITY THRUST PLATE KIT

DODGE
3-7/16 RTL HI-CAPACITY THRUST PLATE KIT

Hydrodynamic Bearing Replacement Parts & Kit - RTL Series, 3.4375 in Bore, High Capacity Thrust Plate Kit
Mi Item #05597118
MFR #3-7/16 RTL HI-CAPACITY THRUST PLATE KIT
Price$2,890.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3-7/16 RTL HI-CAPACITY THRUST PLATE KIT

Hydrodynamic Bearing Replacement Parts & Kit - RTL Series, 3.4375 in Bore, High Capacity Thrust Plate Kit
Mi Item #05597118
MFR #3-7/16 RTL HI-CAPACITY THRUST PLATE KIT

Mfr description
137101 3-7/16 RTL HI-CAP THRST PL KIT
  • Improved thrust load capacity
  • Produces thicker oil film
  • Lowers operating temperature
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,890.62/each

Specifications

Dimensions

  • Weight
    2.5 lbs

Details

  • Compatible Bearing Part Number
    132474
  • Country of Origin
    US
  • Manufacturer Upc Number
    782476564438
  • Product Type
    Hydrodynamic Bearing Thrust Plates
  • Series
    RTL
  • UPC_NO
    782476564438
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)