Motion
6040-M
Radial/Deep Groove Ball Bearing - Straight Bore, 200 mm ID, 310 mm OD, 51 mm Width, Open, Without Snap Ring
Mi Item #05597148
MFR #6040-M
Price$4,076.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 200 mm ID, 310 mm OD, 51 mm Width, Open, Without Snap Ring
Mi Item #05597148
MFR #6040-M

Mfr description
6040-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,076.59/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    51 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    6040-M
  • Long Description
    The 6040-M is a 200 mm bore radial/deep groove ball bearing with 310 mm OD, 51 mm width, straight design, open type.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6040-M
  • Manufacturer Upc Number
    4012801202008
  • Max Rpm
    3650 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    231000 N
  • Radial Static Load Capacity
    243000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801202008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)