Motion
DGSL-12-40-Y3A

FESTO CORPORATION
DGSL-12-40-Y3A

DGSL-12-40-Y3A Mini Slide
Mi Item #05597180
MFR #DGSL-12-40-Y3A
Price$1,994.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DGSL-12-40-Y3A

DGSL-12-40-Y3A Mini Slide
Mi Item #05597180
MFR #DGSL-12-40-Y3A

Mfr description
DGSL-12-40-Y3A 543978 MINI SLIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,994.89/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Cushion Type
    Progressive pneumatic shock absorbers at both ends
  • Cylinder Style
    Mini slide
  • Cylinder Suffix
    Y3A
  • Maximum Applied Force
    121 N
  • Options Included
    Position Sensing
  • Product Type
    Guided Air Cylinders
  • Series
    DGSL
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)