Specifications
Dimensions
- Bore Diameter1.9690 in
- Stroke65 mm
Details
- ActuationDouble Acting
- Bracket 1Through Hole
- Compact Cylinder TypeStandard
- Cylinder SeriesCQ2
- Cylinder StyleCompact
- Made to OrderYes
- Manufacturer Catalog
- Mounting TypeThrough Hole
- OptionsIntermediate Stroke (Exclusive Body Type)
- Piston ActionDouble-Acting
- Product TypeCompact Air Cylinders
- SeriesCQ2
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)