Overview
Mfr description
CDQ2A63-115DCZ-XB10 COMPACT CYLINDER,
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginJP
- Stroke115 mm
- Piston ActionDouble-Acting
- OptionsIntermediate Stroke (Exclusive Body Type)
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Made to OrderYes
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data