Motion
KMTA 24

SKF
KMTA 24

KMTA Series Bearing Lock Nut - M120x2 mm Thread Size, 6.1024 in OD, 32 mm Width
Mi Item #05597665
MFR #KMTA 24
Price$970.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMTA 24

KMTA Series Bearing Lock Nut - M120x2 mm Thread Size, 6.1024 in OD, 32 mm Width
Mi Item #05597665
MFR #KMTA 24

Mfr description
KMTA 24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$970.22/each

Specifications

Dimensions

  • Bore Diameter
    4.7244 in
  • Outside Diameter  
    6.1024 in
  • Overall Width
    32 mm
  • Thread Size  
    M120x2 mm
  • Weight
    3.748 lbs

Details

  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts
  • Series
    KMTA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)