Motion
9056D 2" JUMBO RATCHETING WRENCH

Gearwrench
9056D 2" JUMBO RATCHETING WRENCH

Combination Wrench - Full Polish, 2 in Box End Wrench Size, 2 in Open End Wrench Size, 25.7870 in OAL
Mi Item #05597761
MFR #9056D 2" JUMBO RATCHETING WRENCH
Price$292.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
9056D 2" JUMBO RATCHETING WRENCH

Combination Wrench - Full Polish, 2 in Box End Wrench Size, 2 in Open End Wrench Size, 25.7870 in OAL
Mi Item #05597761
MFR #9056D 2" JUMBO RATCHETING WRENCH

Mfr description
9056D 2" JUMBO RATCHETING WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$292.03/each

Specifications

Dimensions

  • Box End Wrench Size  
    2 in
  • Head Angle
    15 °
  • Open End Wrench Size  
    2 in
  • Overall Length  
    25.7870 in
  • Size
    2 in
  • Weight
    8.34 lbs

Details

  • Finish Coating
    Full Polish
  • Material
    Chrome Vanadium Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Imperial
  • Type
    Combination Wrench
  • UPC_NO
    082171090561
  • Warranty
    Mfr's Lifetime Limited Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)