Motion
5143
Canvas Tapered-Bottom Bag
MI ITEM #05597933
MFR #5143
Price$45.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Canvas Tapered-Bottom Bag
MI ITEM #05597933
MFR #5143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45.30/each

Specifications

Dimensions

  • Height
    8 in
  • Length
    8 in
  • Width
    6.5 in

Details

  • Features & Benefits
    • Tool Bucket constructed with No. 10 canvas • Equipped with a snap for hanging • Two pockets for small parts • Bottom is tapered so parts will stay in center • Bucket measures 8-Inch (20.3 cm) high with 6.5-Inch (16.5 cm) diameter

Overview

Mfr description
5143 CANVAS TAPERED-BOTTOM BAG
  • Tool Bucket constructed with No. 10 canvas
  • Equipped with a snap for hanging
  • Two pockets for small parts
  • Bottom is tapered so parts will stay in center
  • Bucket measures 8-Inch (20.3 cm) high with 6.5-Inch (16.5 cm) diameter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought