Motion
TME-330R3SR-FM

SYSTEM PLAST
TME-330R3SR-FM

TME-330R3SR-FM
Mi Item #05598131
MFR #TME-330R3SR-FM
Price$26.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
TME-330R3SR-FM

TME-330R3SR-FM
Mi Item #05598131
MFR #TME-330R3SR-FM

Mfr description
16770-SR TRANSFER PLATE
  • Easy head to tail transfer
  • Ultra low friction
  • Low noise beads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.52/each

Specifications

Dimensions

  • Length
    4.2
  • Plate Length
    3.3500 in
  • Plate Thickness
    0.7900 in
  • Plate Width
    1.9500 in
  • Weight
    0.2
  • Width
    2.1

Details

  • CAD Drawing
  • Color
    Red ( Roller )
  • Manufacturer Catalog Number
    TME-330R3SR-FM
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405557918
  • Material
    ACETAL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)