Motion
TE26437

LIFT-ALL
TE26437

4" X 30' U-HOOK 15K LOAD HUGGER TUFF-EDGE TIEDOWN W/RATCHET
Mi Item #05598195
MFR #TE26437
Price$231.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
TE26437

4" X 30' U-HOOK 15K LOAD HUGGER TUFF-EDGE TIEDOWN W/RATCHET
Mi Item #05598195
MFR #TE26437

Mfr description
TE26437 4"X30' WIRE HOOK RATCHET STRAP
  • TUFF-EDGE® webbing used for abrasion resistance and longer life.
  • HI-VIS Yellow color makes assemblies easier to find and harder to lose.
  • Flexible, conforms to the load for better control.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.28/each

Specifications

Dimensions

  • Sling Length
    30 ft
  • Strap Width
    4 in
  • Weight
    15.854 lbs
  • Width
    4 in

Details

  • Color
    HI-VIS YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886277987
  • Material
    POLYESTER
  • Nominal Break Strength
    5000 lbs
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Suggested Addition
    4FQSP
  • Ultimate Break Strength Or Proof Tst
    15000 lbs
  • UPC_NO
    697886277987
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)