Motion
M004RVR033AR3

INGERSOLL-RAND
M004RVR033AR3

Air Motor - 0.34 hp, Free Speed 450 rpm, 18.0 cfm
MI ITEM #05598240
MFR #M004RVR033AR3
List Price$3,891.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
M004RVR033AR3

Air Motor - 0.34 hp, Free Speed 450 rpm, 18.0 cfm
MI ITEM #05598240
MFR #M004RVR033AR3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3,891.62/each for your price

Overview

Mfr description
M004RVR033AR3 3/8IN ROUND KEYED AIR
  • The M004 Series comes with both face and flange mounting options for a variety of applications
  • This series can also support variable speeds and torques, as well as instant starting and reversing without overheating.

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    0.34 hp
  • Rotation
    Reversible
  • Air Consumption
    18.0 cfm
  • Free Speed
    450 rpm
  • Starting Torque
    8.85 in
  • Stall Torque
    11.8 in
  • Speed @ Max Torque
    225 rpm
  • Spindle Size
    3/8 in. Round Keyed
  • Overall Length
    6.98 in
  • Overall Width
    1.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text