Overview
Mfr description
SS5V2-W10S1EAND-02BS-N3
Specifications
- Country of OriginUS
- Port Size5/32 in. diameter One-touch fitting
- Manufacturer Product Page
- Number Of Stations2
- Unit SpecificationWithout SI Unit
- Valve SeriesSV2000
- Assembly TypeInternal pilot/Built-in silencer
- SeriesSV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data