Motion
AP1-10
Safety Glasse - Hard Coat, UV Protection, Clear Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #05598454
MFR #AP1-10
Price$5.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Hard Coat, UV Protection, Clear Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #05598454
MFR #AP1-10

Mfr description
AP1-10 APOCALYPSE CLEAR GLASSES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.05/each

Specifications

Dimensions

  • Weight
    0.08 lbs, 0.04 kg

Details

  • Additional Details
    Lens Coating: Hard Coat;UV Protection: 99.9%;Compliance: ANSI Z87.1+;Included: Neck Cord
  • ANSI Rating
    ANSI Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Lightweight Style, Rubber Nosepiece, Rubber Temples
  • Description
    Clear lens safety glasses with black frame
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Half Frame
  • Frame Temple Color
    Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Half Frame
  • Includes
    Neck Cord
  • Lens Coating
    Hard Coat, UV Protection
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Manufacturer Stock Number
    AP1-10
  • Noisepiece Type
    Rubber
  • Product Line
    Rad-Apocalypse
  • Series
    Rad-Apocalypse
  • Specialty Features
    Anti Fog, Impact Resistant, Scratch Resistant, UV Protection
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Type
    Half Frame
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)