Motion
AP1-20
Safety Glasse - Hard Coat, Smoke Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #05598457
MFR #AP1-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Hard Coat, Smoke Lens, Black Frame/Temple Color, Polycarbonate
Mi Item #05598457
MFR #AP1-20

Mfr description
AP1-20 APOCALYPSE SMOKE GLASSES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.08 lbs, 0.04 kg

Details

  • Additional Details
    Lens Coating: Hard Coat;Frame Color: Black;Lens Color: Smoke;Compliance: ANSI Z87.1+;UV Protection: 99.9%;Includes: Neck Cord
  • ANSI Rating
    Z87.1+
  • Approval Listing Regulations
    ANSI Z87.1+
  • Comfort Features
    Flared ends, Rubber nosepiece, Rubber temples
  • Description
    Smoke lens safety glasses with black frame
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Half Frame
  • Frame Temple Color
    Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Half Frame
  • Includes
    Neck Cord
  • Lens Coating
    Hard Coat
  • Lens Color
    Smoke
  • Lens Color Family
    Smoke
  • Lens Material
    Polycarbonate
  • Lens Shade
    Smoke
  • Manufacturer Stock Number
    AP1-20
  • Noisepiece Type
    Rubber
  • Product Line
    Rad-Apocalypse
  • Series
    Rad-Apocalypse
  • Specialty Features
    Hard Coat, Impact Resistant, UV Protection
  • Standards Met
    ANSI Z87.1+
  • Temple Adjustment
    Fixed
  • Temple Color
    Black
  • Temple Style
    Straight
  • Type
    Half Frame
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)