Motion
YRT-40-S
Flat Yoke Roller - 1.2500 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width
Mi Item #05599084
MFR #YRT-40-S
Price$75.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 1.2500 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width
Mi Item #05599084
MFR #YRT-40-S

Mfr description
YRT-40-S 1 1/4" OD NEEDLE YR URETHANE OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.46/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Roller Diameter  
    1.2500 in
  • Roller Width  
    0.6250 in

Details

  • Harmonization Code
    84824000
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)