Motion
30148
Steel Rail for Akro Bins and 19 Series Cabinets - Color: Gray, Finish/Coating: Powder Coated, Material: Steel
MI ITEM #05599226
MFR #30148
Price$107.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Rail for Akro Bins and 19 Series Cabinets - Color: Gray, Finish/Coating: Powder Coated, Material: Steel
MI ITEM #05599226
MFR #30148

Mfr description
30148 BIN RAIL
  • Made in the USA
  • 14 gauge steel rails securely support AkroBins and 19 Series Cabinets (sold separately)
  • Durable powder-coated finish
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.93/each

Specifications

Dimensions

  • Dimensions
    3 x 47.812 x 0.625 in
  • Height
    3 in
  • Length
    47.812 in
  • Outside Height
    3 in
  • Outside Length
    47.812 in
  • Outside Width
    0.625 in
  • Overall Height
    3 in
  • Overall Length
    47.812 in
  • Overall Width
    0.625 in
  • Width
    0.625 in

Details

  • Accessory Type
    Steel Rail
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Fm Approval
    Not FM Approved
  • Material
    Steel
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)