Specifications
Dimensions
- Rod - Thread Size3/4-16 UNF
- Rod Size / Thread3/4-16 UNF
Details
- Port Thread StandardUNF
- Product TypeTie Rod Air Cylinders
- Rod End BracketSelf-Aligning Coupler
- SeriesFK
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)