Overview
Mfr description
CXSWM32-30 CYLINDER
- Bore sizes: 6, 10, 15, 20, 25, 32mm
- Non-rotating accuracy: ± 0.1°
- Deflection: ± 0.03mm
- Stroke adjustment range: 0 to -10mm
- Auto switch capable
Specifications
- Bore Diameter
- Country of OriginJP
- Stroke
- BearingsSlide Bearing
- Manufacturer Product Page
- Manufacturer Catalog
- Port Thread StandardRc 1/8
- Piping TypeStandard Piping
- SeriesCXS
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data