Motion
PVH074L02AA20A180000001AA100010A

VICKERS BY DANFOSS
PVH074L02AA20A180000001AA100010A

611AK00522A Hydraulic Axial Piston Pump - PVH, 73.7 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #05599868
MFR #PVH074L02AA20A180000001AA100010A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVH074L02AA20A180000001AA100010A

611AK00522A Hydraulic Axial Piston Pump - PVH, 73.7 cm³/r Displacement, Left Hand Rotation Input Rotation
MI ITEM #05599868
MFR #PVH074L02AA20A180000001AA100010A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVH074L02AA20A180000001AA100010A
  • Full range of controls and multiple shaft and mounting options increase flexibility of possible applications
  • Durable construction promotes maximum operational reliability

Specifications

  • Series
    PVH
  • Displacement
    73.7 cm³/r
  • Input Rotation
    Left Hand Rotation
  • Input Shaft Type
    14T 12/24 DP Spline
  • Port Type
    Code 61 Split Flange
  • Inlet Port Size
    2 in SAE 4-Bolt Split Flange
  • Port Location
    Side Ported
  • Outlet Port Size
    1 in SAE O-Ring
  • Control Type
    Pressure Compensator
  • Pressure Compensator Range
    2553 to 2669 psi
  • Displacement Type
    Variable Displacement
  • Drain Port Location
    Top (Bottom Plugged)
  • Drain Port Size
    .750-16 UNF-2B SAE O-Ring
  • Port Thread Size
    1/2-13 UNC-2B;3/8-16 UNC-2B
  • Mounting Type
    4-Bolt SAE C Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought