Motion
70034
4010 M-Left Black Double Strap Wrist Support
MI ITEM #05600405
MFR #70034
List Price$31.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4010 M-Left Black Double Strap Wrist Support
MI ITEM #05600405
MFR #70034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.19/each for your price

Overview

Mfr description
4010 DOUBLE STRAP WRIST SUPPORT, BLACK,
  • Double Strap Wrist Support with Open Center Stay: Supports wrist during repetitive motion discomfort by limiting wrist movements.

Specifications

  • Size
    M-Left
  • Product Line
    ProFlex
  • Color
    Black
  • Description
    4010 M-Left Black Double Strap Wrist Support
  • Group & Class
    Supports
  • Includes
    1 Wrist Wrap
  • Series
    Wrist Supports
  • UPC_NO
    720476700340
  • Country of Origin
    CHN
  • Height
    10 in
  • Length
    5 in
  • Weight
    0.2 lb
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text