Motion
NCQ2A100-75DZ-XB6

SMC CORP OF AMERICA
NCQ2A100-75DZ-XB6

Compact Cylinderinder, NCQ2-Z
MI ITEM #05600656
MFR #NCQ2A100-75DZ-XB6
List Price$204.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2A100-75DZ-XB6

Compact Cylinderinder, NCQ2-Z
MI ITEM #05600656
MFR #NCQ2A100-75DZ-XB6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$204.68/each for your price

Overview

Mfr description
NCQ2A10075DZXB6
  • Double acting single rod
  • XB6 and XB7 bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • XB14 bore sizes (mm): 16, 20, 25, 32, 40, 50, 63
  • Mounting include: Through hole (standard), threaded, clevis, foot, head flange, and rod flange
  • Low temperature option (XB7) temperature range -40°F to 158°F
  • High temperature option (XB6) temperature range 10°F to 302°F
  • Heat resistant auto switch option (XB14) temperature range 0°F to 302°F

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    US
  • Stroke
    75 mm
  • Additional Details
    Standard double acting, single rod version of the NCQ2 compact cylinder. The NCQ2 is available in bore sizes from 12mm to 100mm. It comes standard with male or female piston rod threads. For mounting flexibility, it is possible to mount auto switches on any of the 4 surfaces.
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Options
    Heat Resistant
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Rod Gender
    Female
  • Made to Order
    Yes
  • Mounting Type
    Both Ends Tapped
  • Series
    NCQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text