Motion
AF22P-050AS
BRACKET
Mi Item #05600790
MFR #AF22P-050AS
Price$5.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRACKET
Mi Item #05600790
MFR #AF22P-050AS

Mfr description
AF22P-050AS BRACKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.62/each

Specifications

Dimensions

  • Filter Size
    22
  • Weight
    29 g

Details

  • Filter Rating
    5 µm
  • Filter Type
    Air Filter
  • Series
    AF-A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)