Motion
UCP205-14
Pillow Block Ball Bearing Unit - 2-Bolt Base, 7/8 in Bore
Mi Item #05600809
MFR #UCP205-14
Price$41.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 7/8 in Bore
Mi Item #05600809
MFR #UCP205-14

Mfr description
UCP205-14 PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.19/each

Specifications

Dimensions

  • Bore Diameter
    7/8 in

Details

  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    80067515985
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)