Motion
CBM036042035
Cast Bronze Metric Plain Sleeve Bearing - 36 mm ID, 42 mm OD, 35 mm Length, Cast Bronze Material
Mi Item #05601008
MFR #CBM036042035
Price$11.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Bronze Metric Plain Sleeve Bearing - 36 mm ID, 42 mm OD, 35 mm Length, Cast Bronze Material
Mi Item #05601008
MFR #CBM036042035

Mfr description
CBM036042035 SLEEVE BRG
  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance.
  • The continuous casting process assures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes.
  • Our standard bearing line features over 900 sizes, carried in stock at Motion Industries or Bunting Bearings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.77/each

Specifications

Dimensions

  • Inside Diameter
    36 mm
  • Maximum P Value
    4000 psi
  • Outside Diameter  
    42 mm
  • Overall Length  
    35 mm
  • Weight
    0.255 lbs

Details

  • Additional Details
    RoHS Compliant
  • Bearing Material
    Bronze
  • Bushing Material
    Cast Bronze
  • Bushing Type
    Plain Sleeve
  • Country of Origin
    US
  • Description
    Cast Bronze C93200 (SAE 660) Sleeve (Plain) METRIC Bearings
  • Length Tolerance
    +/-0.12 mm
  • Manufacturer Catalog
  • Manufacturer Upc Number
    717905208867
  • Material
    Bronze
  • Material Specification
    C93200 (SAE 660)
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -450 to 500 ºC
  • Outside Diameter Tolerance
    420.050 mm/420.076 mm
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905208867
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)