Specifications
Dimensions
- Bore Diameter2.4375 in
- Coupling Length3.2870 in
- Length Through Bore3.0710 in
- Outside Diameter4.7244 in
- Screw Length55 mm
- Screw Thread SizeM8 x 55
Details
- MaterialSteel
- Maximum Transmitted Torque5003 ft-lb
- Number Of Locking Screws12
- Product TypeKeyless Locking Rigid Couplings
- SeriesC600
- UPC_NO044861059555
Overview
Mfr description
C600E-243 X 40MM STEP BORE CPLG
- Keyless Rigid Coupling
- High Torque and Overhung Load Capacity