Motion
120-4400/XXL
Task Specific Glove - XXL or Size 11 Size, PVC Coated, Slip-on Cuff
MI ITEM #05601036
MFR #120-4400/XXL
Your Price$30.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Task Specific Glove - XXL or Size 11 Size, PVC Coated, Slip-on Cuff
MI ITEM #05601036
MFR #120-4400/XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.57/each(List $35.15)

Overview

Mfr description
120-4400/XXL ANTI-VIBRATION GUNNER
  • Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
  • PVC sandy grip on palm, thumbcrotch, upper knuckle and fingertips provides an enhanced grip and extra cut/abrasion resistance
  • NeoRubber anti-vibration pads absorb and dampen shock
  • Neoprene/Nylon fabric back for breathability and comfort
  • Micro cotton thumb for comfort
  • Reflective piping across glove back makes this product easy to see in low-light applications
  • Lycra fabric binding for strength an durability
  • Neoprene/Nylon wrist strap with a hook & loop closure for easy on/off and a secure fit
  • Launderable for extended life and to reduce replacement costs

Specifications

  • Glove Size
    XXL or Size 11
  • Size
    2XL
  • Material Type
    Knit Gloves - Coated
  • Cuff Type
    Slip-on
  • Application
    • Operating Vibrating Tools and Equipment • Lifting and Handling Medium to Heavy Objects • Abrasive Material Handling
  • Color
    Black
  • Back Material
    Nylon
  • Grip Pattern
    Sandy
  • Coating Material
    PVC
  • Length
  • Manufacturer Upc Number
    616314069390
  • Description
    Ideal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Spec Sheet
  • Additional Details
    Ideal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
  • Description Keyword
    Hi Performance Glove
  • UPC_NO
    616314069390
  • Type
    Palm Glove
  • Cuff Style
    Slip-on
  • Country of Origin
    Pakistan

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text