Motion
C54164
Hand Tap - 1001 Series, M3x0.5 mm Thread Size, 3 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #05601064
MFR #C54164
Price$16.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1001 Series, M3x0.5 mm Thread Size, 3 Flutes, Metric Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #05601064
MFR #C54164

Mfr description
C54164 M3 X .050 TAPERED TAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.59/each

Specifications

Dimensions

  • Overall Length
    1.9400 in
  • Shank Diameter
    0.1410 in
  • Table Length
    1.9400 in
  • Tapping Depth
    0.1770 in
  • Thread Length  
    16 mm
  • Thread Size
    M3x0.5 mm

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    3
  • Series
    1001
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    D3
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)