Motion
N9690HVS

MCR SAFETY
N9690HVS

General Purpose Work Glove - S or Size 7 Size, Plastic Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
Mi Item #05601349
MFR #N9690HVS
Price$12.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
N9690HVS

General Purpose Work Glove - S or Size 7 Size, Plastic Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
Mi Item #05601349
MFR #N9690HVS

Mfr description
N9690HVS NINJA ICE-HI VIZ
  • 15-gauge nylon shell with 7-gauge acrylic terry interior liner
  • HPT coated palm and fingertips repels liquids while providing strong wet or dry grip
  • Coating remains soft in temperatures as low as -58°F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.08/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Men'S Size
    S
  • Women's Size
    S

Details

  • Additional Details
    Knit Wrist, Seamless Knit, ActiFresh
  • Ansi Isea Abrasion Resistance Level
    ANSI 3
  • Anti Slip Grip
    Yes
  • Back Material
    Synthetic
  • Coated Design
    Over-the-Knuckle
  • Coating Coverage
    Palm, Knuckle
  • Coating Material
    Plastic
  • Color
    Hi-Vis Lime
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A3
  • Description
    Ninja Ice Insulated Work Gloves Hi-Vis 15-Gauge Lime Nylon Acrylic Terry Interior Over-The-Knuckle Coated with HPT
  • Description Keyword
    Insulated
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Hand Type
    Pair
  • Insulated
    Yes
  • Knit Gauge
    15
  • Liner Color
    Hi-Vis Lime
  • Liner Material
    Acrylic
  • Lining Material
    Nylon
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    N9690HVS
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Ice Ninja
  • Protection Type
    Cold, Abrasion, Cut, Puncture
  • Reflective Or High Visibility
    Yes
  • Seamless
    Yes
  • Series
    Ninja
  • Standards Met
    ANSI/ISEA 105
  • Supported Or Unsupported
    Supported
  • Type
    Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)