Motion
GR8520015.00

GROVE GEAR
GR8520015.00

Right Angle Worm Gear Speed Reducer - GR Series, Worm Gear Type, 5.2500 in Center Distance, 10:1 Ratio, 1.2500 in Input Dia., Solid Shaft Input, 2.0000 in Output Dia., Solid Output
MI ITEM #05601398
MFR #GR8520015.00
List Price$8,566.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8520015.00

Right Angle Worm Gear Speed Reducer - GR Series, Worm Gear Type, 5.2500 in Center Distance, 10:1 Ratio, 1.2500 in Input Dia., Solid Shaft Input, 2.0000 in Output Dia., Solid Output
MI ITEM #05601398
MFR #GR8520015.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,566.01/each for your price

Overview

Mfr description
GR-B852-10-D-A DBL OUTPUT/DBL INPUT

Specifications

  • Center Distance
    5.2500 in
  • Ratio
    10:1
  • Input Type
    Solid Shaft
  • Input Size
    1.2500 in
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    3370 lb
  • Housing Dimensions
    (L) 8.0000 in x (H) 6.9380 in x (W) 6.2500 in
  • Service Factor
    1.00
  • Series
    GR
  • Mounting Type
    Base Mounted
  • Manufacturer Upc Number
    690310031148
  • Weight
    232.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought