Motion
HB-1/4-QS-8
HB-1/4-QS-8 153455 VALVE
Mi Item #05601405
MFR #HB-1/4-QS-8
Price$21.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HB-1/4-QS-8 153455 VALVE
Mi Item #05601405
MFR #HB-1/4-QS-8

Mfr description
HB-1/4-QS-8 153455 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.59/each

Specifications

Details

  • Ambient Temperature Range
    0 to 60 °C
  • Body Material
    Nickel-plated, Brass
  • Flow Rate
    696 l/min
  • Operating Medium
    Compressed air as per ISO 8573-1:2010 [7:-:-]
  • Operating Pressure Range
    -1 to 10 bar
  • Valve Function
    Non-return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)