1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DELAWARE MFG IND CORP
HBS20HB15SM11
Low Carbon Steel Material, 2.0000 in Pipe Size
MI ITEM #
05601407
MFR #
HBS20HB15SM11
Your Price
$127.37
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
DELAWARE MFG IND CORP HBS20HB15SM11
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DELAWARE MFG IND CORP
HBS20HB15SM11
Low Carbon Steel Material, 2.0000 in Pipe Size
MI ITEM #
05601407
MFR #
HBS20HB15SM11
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$127.37
/each
(List
$159.21
)
Qty
Add to Cart
Overview
Mfr description
HBS-20HB-15SM-11 2" BARB TO CD61 1-1/2
Specifications
Pipe Size
2.0000 in
Material
Low Carbon Steel
Overall Length
4.0700 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data