Motion
MD40P-420
MD40P DIGITAL DRIVE, 4-20MA FOLLOW
Mi Item #05601459
MFR #MD40P-420
Price$1,821.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MD40P DIGITAL DRIVE, 4-20MA FOLLOW
Mi Item #05601459
MFR #MD40P-420

Mfr description
MD40P-420 DIGITAL DRIVE, 4-20MA FOLLOW
  • Dual Voltage 120/240 VAC, 50/60Hz
  • Full HP rated - no auxiliary heat sink required
  • 85-250VAC line voltage operating range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,821.79/each

Specifications

Dimensions

  • Overall Height
    1.6600 in
  • Overall Length
    4.6300 in
  • Overall Width
    3.6200 in
  • Weight
    1.32 lb

Details

  • Drive Input Voltage
    120/240V
  • Max Horsepower
    1 hp
  • Min Horsepower
    1/2 hp
  • Motor Supply Voltage
    90/180V
  • Product Type
    DC Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)