Motion
3/4X500 PLANT XTREME 501AR BLK

GATES RUBBER CO
3/4X500 PLANT XTREME 501AR BLK

Industrial Hose - 3/4 in Inner Diameter, 501 psi Working Pressure, Nitrile Rubber Tube Material, XNBR Rubber Cover Material, 500 ft Length
MI ITEM #05601538
MFR #3/4X500 PLANT XTREME 501AR BLK
Price$11.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/4X500 PLANT XTREME 501AR BLK

Industrial Hose - 3/4 in Inner Diameter, 501 psi Working Pressure, Nitrile Rubber Tube Material, XNBR Rubber Cover Material, 500 ft Length
MI ITEM #05601538
MFR #3/4X500 PLANT XTREME 501AR BLK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.09/each

Specifications

Dimensions

  • Length
    500 ft
  • Minimum Bend Radius
    6.0 in
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.22 in

Details

  • Cover Color
    Black
  • Cover Material
    XNBR Rubber
  • Description
    RECOMMENDED FOR: Applications requiring a premium–quality, multi–purpose hose with superior abrasion resistance for air, oil and some chemical applications. Excellent durability for extra–long life in these applications: mining, air drill, construction, poultry plants and other severe service.
  • Harmonization Code
    4009.31.0000
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Textile
  • Tube Color
    Black
  • Tube Material
    Nitrile Rubber
  • UPC_NO
    770075828303
  • Working Pressure
    501 psi

Overview

Mfr description
PLANT MASTER XTREME BLACK 3/4 HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought