Motion
N9690HVXXL

MCR SAFETY
N9690HVXXL

Ninja® Ice General Purpose Work Glove - XXL or Size 11 Size, Plastic Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
Mi Item #05601553
MFR #N9690HVXXL
Price$16.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
N9690HVXXL

Ninja® Ice General Purpose Work Glove - XXL or Size 11 Size, Plastic Coated, Knit Wrist Cuff, 15 Gauge, Nylon Material
Mi Item #05601553
MFR #N9690HVXXL

Mfr description
N9690HVXXL NINJA ICE-HI VIZ
  • BNF technology provides greater comfort and longer wear due to its excellent breathability by allowing the glove to better dissipate body heat
  • 15 gauge nylon/spandex shell
  • Great dexterity, flexibility, and movement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.67/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    2 XL
  • Size
    2

Details

  • Additional Details
    Knit Wrist, Seamless Knit
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    Yes
  • Back Material
    Synthetic
  • Coated Design
    Over-the-Knuckle
  • Coating Coverage
    Over The Knuckle
  • Coating Material
    Plastic
  • Color
    Hi-Vis Lime
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Cut
    A3
  • Description
    Ninja Ice Insulated Work Gloves
  • Description Keyword
    Insulated
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Hand Type
    Pair
  • Insulated
    Yes
  • Knit Gauge
    15
  • Liner Color
    Hi-Vis Lime
  • Liner Material
    Acrylic
  • Lining Material
    Acrylic
  • Lining Seams
    Seamless
  • Manufacturer Catalog Number
    N9690HVXXL
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Coated
  • Product Line
    Ninja
  • Protection Type
    Cut, Abrasion, Puncture, Heat, Cold
  • Reflective Or High Visibility
    Yes
  • Seamless
    Yes
  • Series
    Ninja
  • Standards Met
    ANSI/ISEA 105, 2024 , EN 388, EN 511
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    30451439692969
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)