Motion
2745NH
Lodestar® Electric Chain Hoist - Lodestar® Series, Rigid Hook Mount, 1/2 ton Capacity, 10 ft Lift Ht, 3 ph, 230/460 V, 1/4 hp, H4 Duty Rating, 8 (Single) fp/min Maximum Lift Speed
Mi Item #05601774
MFR #2745NH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lodestar® Electric Chain Hoist - Lodestar® Series, Rigid Hook Mount, 1/2 ton Capacity, 10 ft Lift Ht, 3 ph, 230/460 V, 1/4 hp, H4 Duty Rating, 8 (Single) fp/min Maximum Lift Speed
Mi Item #05601774
MFR #2745NH

Mfr description
2745NHCF LODESTAR 1/2 TON 460V 30' LIFT
  • Heavy Duty DC Brake is designed for a long service life. Brake location allows for quick access and easy inspection.
  • Lifetime grease-lubricated Gear Box means no oil change out is required. Precision gears provide better wear and longer life.
  • Clutch located outside the Gear Box allows for easy access which eliminates the need for complete disassembly and reduces downtime.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hook Opening Size
    1-1/4
  • Housing Dimensions
    6-1/6 x 20-3/4 x 8-11/16
  • Housing Length
    20-3/4 in
  • Housing Width
    8-11/16 in
  • Lift Height
    10 ft
  • Minimum Hoist Headroom
    21-9/16 in

Details

  • Body Finish Coating
    Orange Powder Coat
  • Body Material
    Aluminum
  • Chain Material
    Zinc Plated
  • Hoist Duty Rating
    H4
  • Hook Material
    Steel
  • Horsepower
    1/4 hp
  • Maximum Lift Speed
    8 (Single) fp/min
  • Motor Phase
    3 ph
  • Mounting Type
    Rigid Hook
  • Number Of Speeds
    1
  • Reeving
    2
  • Series
    Lodestar®
  • Supply Voltage
    230/460 V
  • Weight Capacity
    1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)