Motion
MDUB40-30DZ-A93V

SMC CORP OF AMERICA
MDUB40-30DZ-A93V

Cyl, Compact, Plate
MI ITEM #05604815
MFR #MDUB40-30DZ-A93V
Price$214.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDUB40-30DZ-A93V

Cyl, Compact, Plate
MI ITEM #05604815
MFR #MDUB40-30DZ-A93V

Mfr description
MDUB40-30DZ-A93V CYLINDER
  • Double acting, single rod plate cylinder
  • Possible to mount without brackets
  • Auto switch mounting grooves prevent projection of auto switches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.16/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke
    30 mm

Details

  • Auto-Switch
    A93V - Reed, DC Volt, AC Volt, LED, Vertical
  • Compact Cylinder Type
    Plate
  • Country of Origin
    US
  • Cylinder Series
    MU
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
  • Series
    MU-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)