Motion
MGPM40TN-100Z

SMC CORP OF AMERICA
MGPM40TN-100Z

MGP-Z GUIDED CYLINDER with 40 mm Bore Size
Mi Item #05604819
MFR #MGPM40TN-100Z
Price$399.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM40TN-100Z

MGP-Z GUIDED CYLINDER with 40 mm Bore Size
Mi Item #05604819
MFR #MGPM40TN-100Z

Mfr description
MGPM40TN-100Z MGP-Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$399.17/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    100 mm

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    CN
  • Cushion Type
    Rubber Bumper
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)