Motion
SS5Y5-60-05U
Ss5y5-60, 5000 Series, Cassette Style Manifold, Body Ported - 5-Way, Body Ported
Mi Item #05604825
MFR #SS5Y5-60-05U
Price$34.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ss5y5-60, 5000 Series, Cassette Style Manifold, Body Ported - 5-Way, Body Ported
Mi Item #05604825
MFR #SS5Y5-60-05U

Mfr description
SS5Y5-60-05U VALVE
  • Body ported cassette manifold for SY3/5/7000
  • 2 ~ 20 stations available as standard
  • Stacking type, DIN rail Mounted
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.78/each

Specifications

Details

  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    SY5000
  • Manufacturer Product Page
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Stations
    5
  • Operating Temperature Range
    10 to 50 °C
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    SY
  • Standards Met
    RoHS
  • Unit Specification
    Manifold
  • Valve Series
    SY5000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)