Motion
ZP2-TB035MUN-A3

SMC CORP OF AMERICA
ZP2-TB035MUN-A3

Pneumatic Vacuum Cup - Flat Type, 3.50 mm Cup OD, 3.5 mm, Blast Type Pad Diameter, NBR Material, NBR Pad Material, Flat, Works w/Adapters ZP2A-M01P, ZP2A-M02P, ZP2A-M04 Pad Type, M3 x 0.5 Male Thread Mounting Thread Size, Vertical Vacuum Entry Type
Mi Item #05605068
MFR #ZP2-TB035MUN-A3
Price$10.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-TB035MUN-A3

Pneumatic Vacuum Cup - Flat Type, 3.50 mm Cup OD, 3.5 mm, Blast Type Pad Diameter, NBR Material, NBR Pad Material, Flat, Works w/Adapters ZP2A-M01P, ZP2A-M02P, ZP2A-M04 Pad Type, M3 x 0.5 Male Thread Mounting Thread Size, Vertical Vacuum Entry Type
Mi Item #05605068
MFR #ZP2-TB035MUN-A3

Mfr description
ZP2-TB035MUN-A3 SHORT TYPE FLAT PAD
  • Vacuum pad with adapter
  • Vertical inlet direction
  • Pad diameter: 2, 3.5, 4, 5, 6, 8, 10, 15
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.97/each

Specifications

Dimensions

  • Cup Outside Diameter  
    3.50 mm
  • Mounting Thread Size
    M3 x 0.5 Male Thread
  • Overall Weight
    0.61 g
  • Pad Diameter
    3.5 mm, Blast Type
  • Weight
    0.61 g

Details

  • Cup Material
    NBR
  • Cup Type
    Flat
  • Entry Orientation
    Vertical
  • Pad Material
    NBR
  • Pad Type
    Flat, Works w/Adapters ZP2A-M01P, ZP2A-M02P, ZP2A-M04
  • Vacuum Entry Type
    Vertical
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)