Motion
E200-N02-A
Modular Piping Adapter - For Use With AC20, 1/4 NPT Port
Mi Item #05605074
MFR #E200-N02-A
Price$7.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Modular Piping Adapter - For Use With AC20, 1/4 NPT Port
Mi Item #05605074
MFR #E200-N02-A

Mfr description
E200-N02-A ADAPTER, MODULAR PIPING
  • Piping adapter: M5 x 0.8, 1/8, 1/4, 3/8, 1/2, 3/4, 1"
  • Easy maintenance
  • Detach equipment without removing piping
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.75/each

Specifications

Dimensions

  • Port Size
    1/4 NPT
  • Weight
    0.20 lbs

Details

  • Accessory Type
    Pipe Adapter
  • Country of Origin
    CN
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)