Motion
RFN 4061-175
Keyless Shrink Disc - 175 mm ID, 300 mm OD, 56 mm LTB
Mi Item #05605093
MFR #RFN 4061-175
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Shrink Disc - 175 mm ID, 300 mm OD, 56 mm LTB
Mi Item #05605093
MFR #RFN 4061-175

Mfr description
RFN 4061-175 SHRINK DISC
  • Standard Series-High transmission values are possible and by varying the screw tightening torque the shrink disc can be adapted to the design specification
  • Slitted inner ring-low forces and pressures on hub and shaft
  • Maximum reliability-suitable for static, dynamic and impact loads
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    175 mm
  • Length Through Bore  
    56 mm
  • Outside Diameter  
    300 mm
  • Overall Length
    81 mm

Details

  • Manufacturer Product Page
  • Maximum Transmitted Torque
    36000 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)