Motion
ZM103H-K5LOZ-M15L

SMC CORP OF AMERICA
ZM103H-K5LOZ-M15L

ZM, Vacuum Generator with Valve and Switch (Metric)
Mi Item #05605124
MFR #ZM103H-K5LOZ-M15L
Price$376.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZM103H-K5LOZ-M15L

ZM, Vacuum Generator with Valve and Switch (Metric)
Mi Item #05605124
MFR #ZM103H-K5LOZ-M15L

Mfr description
ZM103H-K5LOZ-M15L
  • Vacuum generator with valve and switch (metric)
  • Nozzle diameters: .5mm, .7mm, 1mm, 1.3mm and 1.5mm
  • Body styles with or without valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$376.45/each

Specifications

Dimensions

  • Weight
    0.66 lbs

Details

  • Generator Type
    Vacuum Generator
  • Output Voltage
    10 to 26 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)