Motion
IS10M-30-6LP
IS10M, Pressure Switch with FRL Spacer, AC/DC, Analog Indicator
MI ITEM #05605128
MFR #IS10M-30-6LP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IS10M, Pressure Switch with FRL Spacer, AC/DC, Analog Indicator
MI ITEM #05605128
MFR #IS10M-30-6LP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
IS10M-30-6LP PRESSURE SWITCH
  • Mechanical pressure switch with integrated spacer for FRL mounting
  • Set pressure range: 0.1 to 0.4 MPa, or 0.1 to 0.6 MPa
  • Reed switch output or circuit voltage (NO below set point)
  • Electrical circuit: Up to 100 V AC/DC
  • Repeatability: ±0.05% of F.S.
  • Hysteresis: Fixed 0.08 MPa or less

Specifications

  • Weight
    0.37 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought