Motion
C60 STRAIGHT SIDEBAR SC

TSUBAKI (UST)
C60 STRAIGHT SIDEBAR SC

Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #05605252
MFR #C60 STRAIGHT SIDEBAR SC
Price$9.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C60 STRAIGHT SIDEBAR SC

Connecting Link - 60 / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #05605252
MFR #C60 STRAIGHT SIDEBAR SC

Mfr description
C60 STRAIGHT SIDEBAR SC CONN LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.92/each

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Height
    0.6770 in, 17.19 mm
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.500 in
  • Pin Length
    1.2250 in, 31.12 mm
  • Pitch
    3/4 in
  • Plate Height
    0.5780 in
  • Plate Thickness
    0.219 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.76 lb

Details

  • Application
    Conveying
  • Chain Construction
    Spring Clip
  • Chain Number
    C60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Conveyor Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C60L Conn Link
  • Material
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    140
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039411686
  • Working Load Capacity
    1410 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)