Motion
2100-14MPT-65
Panther Drive Belt - 14MPT, 14 mm Pitch, 2100 mm Overall Length, 65 mm Width, 150 Teeth
MI ITEM #05605709
MFR #2100-14MPT-65
Your Price$752.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panther Drive Belt - 14MPT, 14 mm Pitch, 2100 mm Overall Length, 65 mm Width, 150 Teeth
MI ITEM #05605709
MFR #2100-14MPT-65

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$752.26/each(List $902.71)

Overview

Mfr description
2100-14MPT-65 Panther Synchronous Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Type
    14MPT
  • Pitch
    14 mm
  • Overall Length
    2100 mm
  • Overall Width
  • Material
    Polymer
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    2100 mm
  • Manufacturer Upc Number
    785201944192
  • UPC_NO
    785201944192

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text